Welcome to Würth UK For trade customers only
Cable Tie Fix
Cable Tie Fix - 1
Cable Tie Fix - 2
Cable Tie Fix - 3
Cable Tie Fix - 4

For detailed information, other images and documents, please select individual articles from the following table.

Cable Tie Fix

Complete with 15 m cable tie and 200 locks
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
Cable bundling load: approx. 25 kg



Material: PA 6.6



Area of application: -40 °C to +85 °C



Cable tie width: 4.5 mm



UV resistant



Halogen- and silicone-free



Indispensable in every workshop for service, assembly and repair work


  • Any length of cable strap possible

  • Little warehousing required

  • Time-saving

  • Handy

  • Tensioning and cutting in one operation

  • Burr-free cutting edge

  • Easy application

  • No waste