Welcome to Würth UK For trade customers only
Edge clip With integrated metal clip

For detailed information, other images and documents, please select individual articles from the following table.

Edge clip With integrated metal clip

For mounting aids in the vehicle and commercial vehicle sector

See product details

Available in 1 version
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
An alternative wherever drill holes are not an option and adhesives cannot be used due to high temperatures.



Easy to install without tools


  • The edge clip is simply attached by hand onto the plastic or sheet metal edge

  • The integrated spring steel metal clip is resistant to corrosion and ensures a secure hold on the edge


Flexible application due to installation in four directions:


  • At a 90° angle or parallel to the edge

  • On or next to the edge


For edges between 0.7 and 3.0 mm