- Specifically designed to meet the requirements of forestry and timber work
- Components of the SH 2000 F S forestry helmet combination: Helmet, mesh visor, ear defenders, attached sticker set
- The perfect resting position for the visor and hearing protection relieves neck vertebrae and muscles
- Comfortable helmet temperature due to three variable ventilation openings and outstanding wearing comfort
- Internal rotary wheel system for infinitely variable, one-handed width adjustment
- Protection against foreign objects by means of a fully integrated metal mesh visor
- Ear defenders with soft sealing pads and high insulation value with an SNR of 30 dB
- Increased visibility for the wearer with the retro-reflective sticker set
- Complies with EN 397 with additional requirements for very low temperatures (-30 °C), EN 352-3 and EN 1731
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!