For detailed information, other images and documents, please select individual articles from the following table.
Chop and mitre saw KGS 250-60
Very compact and lightweight chop and mitre saw with sliding function and high-torque 1400-watt motor, including 24-tooth SC saw blade, assembly tool and workpiece clamp for portable use.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Suitable for large cutting capacity
Tensioning function with internal trombone slide as well as high-quality slide and ball bearings
Precise working and perfect illumination of the working area
The LED lamp indicates the cutting line using the shadow of the saw blade.
Easy and fast mitre and tilt adjustment
Fixed engagement at standard angles
Precise working in all tilt settings
Face-milled base plate and stop made of high-quality die-cast aluminium and optimised stop designs
Clean working environment
Effective 2-point dust extraction
Easy to transport
- Safe locking function for extension and saw head
- Practical carrying handles, which at the same time significantly increase the workpiece support surface
For wood, MDF and laminate
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!