Handle: Plastic-coated
Guarantees a secure grip, prevents slippage
Tip from compressed spring steel
Optimised stability, even with seized rings.
Inserted tips
Offers maximum strength when loosening seized rings and allows rings to be installed with minimal distortion.
Screwed and mounted joint
High precision and optimised movement.
Large locating faces
Rings mounted without torsion.
Pliers head
Narrow design for optimum access to workpiece, including in hard-to-reach spots.
Contents: 4 pieces
- 1 circlip pliers, shape B, 10–25 mm
- 1 circlip pliers shape B, 19–60 mm
- 1 circlip pliers shape D, 10–25 mm
- 1 circlip pliers shape D, 19–60 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!