Welcome to Würth UK For trade customers only
Load bar PAT one-piece
Load bar PAT one-piece - 1
Load bar PAT one-piece - 2
Load bar PAT one-piece - 3
Load bar PAT one-piece - 4

For detailed information, other images and documents, please select individual articles from the following table.

Load bar PAT one-piece

Load bar for securing heavy loads in vehicle interiors

See product details

Available in 2 versions
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
  • Wide adjustment range with adjustable clamping element and high-strength hook

  • Simple and secure positioning and locking with the patented clamping/hinge element

  • Made of lightweight, reinforced aluminium tubing for optimal handling and maximum blocking capacity BC

  • Robust, long-lasting quality - can be recycled
Application area