Welcome to Würth UK For trade customers only
Clip, metric
Clip, metric - 1
Clip, metric - 2
Clip, metric - 3
Clip, metric - 4
Clip, metric - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Clip, metric

75° Easy-Entry insertion for simple mounting

See product details

Available in 9 versions
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
  • Longitudinal hole for lateral alignment during assembly using chipboard screws or nail anchors

  • Centre marker for exact alignment of clips

  • EN16-EN40: For insertion in profile rails with 11 mm slot width

  • Special side reinforcement for increased break resistance

  • Made in Germany
Notice
  • EN16–EN40

For nail anchors ∅ 5 mm, can be screwed onto M6 threaded bolts (e.g. support clip SCZ)


  • EN50-EN63

For nail anchor ∅ 6 mm

ETA-18/0957 in conjunction with ETA-12/0452