For detailed information, other images and documents, please select individual articles from the following table.
D3 Wood Glue PVA
Specially formulated for all wood bonding where a fast set, high bond strength and excellent water resistance are required.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
D3 PVA Adhesive can be used for many woodworking applications where a high level of water resistance is required, and has been successfully used for hot and cold pressing applications in the manufacture of windows, doors, cabinets, furniture and surface bonding for laminating applications.
- Extended opening time
- Modified mix provides higher performance with pine
- Additive is only effective for 24 hours
- One part modified polyvinyl alcohol stabilised vinyl acetate homopolymer emulsion, containing coalescing solvent
- May be used with hot or cold presses
- May be cured by radio frequency bonding
- Conforms to the water resistance requirements — EN204 D3
- Conforms to BS 4071 in respect of bond strength resistance to sustained load and freeze thaw stability
- Fast Curing
- High level of creep resistance
Plywood, chipboard, decorative laminate and more.
The adheisve substrates and ambient temperature should ideally be at a minimum 20°C (68°C). The moisture content of wood materials should be uniform and not exceed 12%.
Spreading:
The adhesive can be applied by serrated glue spreader roller or brush. Application is normally to one surface at a rate of 150gm/m² (0.5 ozs / sq. ft).
Maximum 30 minutes depending on materials to be bonded. Assembly times should be minimised at low wood moisture.
Pressure:
Pressure must be applied whilst the adhesive is still wet and should be a minimum of 30psi (2kg/cm²) depending on type of wood and structure.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!