- High bond strengths
- Ready mixed
- Fast setting
- Easy applications
- Confirms to BS EN 204 D4
Equipment should be cleaned with warm water or cold water whilst adhesive is still wet.
Suitable for virtually all wood bonding, veneering, laminating, etc. Ideal for internal and external adhesive applications where a D4 adhesive is required.
Ensure that the surfaces to be bonded are smooth, clean and free from dust or other deposits. The surfaces to be bonded should ideally be ambient temperature of 20°C (min.). The wood material to be bonded should be of uniform thickness, some dense harddwoods may require sanding before bonding.
For best results the moisture content of the surfaces to be bonded should be within the range of 7-13%. The adhesive may be applied with mechanical glue spreaders or by hand, using a brush or roller.
Application is normally to one surface at a rate of 120 - 250h per sq. metre. When glueing end grain, adhesive must be applied to both surfaces.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!