Contents:
5.5; 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 32 mm
Metric, short design. In practical, high-quality textile bag
- Drive: Ring side POWERDRIV® bi-hex
- Standard: DIN 3113B/ISO 3318/7738
- Material: Chrome-vanadium steel
- Surface: chrome-plated, heads and ring gloss-polished
- Geometry: Ring side angled 15°, jaw offset 15°
- Bi-hex on the ring side and the 15° jaw offset are ideally positioned in relation to the handle. Results in minimum angle of rotation
- The 15° angle of the box wrench provides more space for fingers and for overcoming obstacles
- Narrowest tolerance of the width across flats guarantee greater reliability and safety with intense use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!