The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Commercial vehicle high-performance lubricating grease
Lithium-complex lubricating grease, mineral oil-based
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Meets the specifications Volvo Standard 1277.2 + NLGI Standard GC-LB
Optimum quality by complying with leading vehicle manufacturer specifications.
Broad range of applications
One lubricating grease for the majority of lubricating points, thereby providing easy storage and optimum application reliability
Very high pressure absorption capacity
Good protection against corrosion
Water-repellent
Silicone-, acid- and resin-free
Not suitable for lubricating points on which lubricating greases containing solid lubricants are specified, such as track rod joints. We recommend using multi-purpose grease II, art. no. 08938711, for this purpose. The operating instructions of the assembly and truck manufacturers must be observed! Store upright in a cool, dry place!
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Mineral oil-based lithium-complex lubricating grease for lubricating points subject to medium and heavy loads on trucks.
Clean and degrease the lubricating points. Then apply the grease to the desired layer thickness.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!