HEAT-SHRINKABLE LUG AND CONNECTOR FOR AUTOMOTIVE ELECTRICITY
Safe for professionals working in the field of auto parts, heat-shrinkable lugs and connectors are all products that you will find at the heart of the Würth catalogue.
In order to meet the needs of all profiles, several parts are available in stock and represent as many opportunities to refine your choice for this product.
HEAT-SHRINKABLE TERMINAL AND WÜRTH CONNECTOR
Specialist in professional equipment, Würth is committed to offering reliable, robust equipment that is well suited to the needs of craftsmen working in the field. The variety of its references allows it to meet different requirements and to remain competitive in a wide variety of operations. Consequently, professionals will be able in particular to make their choice between:
• eye pods,
• end-to-end connectors,
• female flat lugs, male flat lugs,
• heat-shrinkable fork terminals.
Whatever model you choose, Würth references are RoHS compliant. They are equipped with a semi-transparent heat-shrinkable sleeve which facilitates direct visual monitoring of the fitting. They also boast a 40% faster heat shrink process.
Also discover the ranges of insulated lugs and connectors and non-insulated lugs.
WHICH HEAT-SHRINKABLE LUGS AND CONNECTORS TO CHOOSE?
Choosing the right product is an imperative for professionals. In order to help you choose the best material, we manufacturer materials and its heat-shrinkable lugs and connectors according to a set of criteria:
• min / max cable section: 0.2-0.5 mm² to 4-6 mm²,
• flange hole: M4 to M10,
• dielectric strength: 30 kV / mm,
• protection class: IP 67,
• operating temperature: -55 to 125 ° C,
• minimum shrinkage temperature: 300 ° C,
• and finally, the color: blue, yellow, red, transparent.