Welcome to Würth UK For trade customers only
Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, A4 stainless steel
Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, A4 stainless steel - 1
Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, A4 stainless steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, A4 stainless steel

See product details

Available in 15 versions
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
Notice

Stud bolts made from stainless austenitic steel with strength class A4-70 and nominal thread diameter d ≥ 5 mm, to be identified on one face as steel grade A4. As an alternative to the specified designation, stud bolts can be made identifiable on one end with the colour flame red (RAL 3000).