Welcome to Würth UK For trade customers only
Threaded rod DIN 976-1 (type A) with metric ISO standard thread, plain steel 12.9
Threaded rod DIN 976-1 (type A) with metric ISO standard thread, plain steel 12.9 - 1
Threaded rod DIN 976-1 (type A) with metric ISO standard thread, plain steel 12.9 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Threaded rod DIN 976-1 (type A) with metric ISO standard thread, plain steel 12.9

See product details

Available in 5 versions
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
Notice

From thread diameter M5, stud bolts may be marked with the following colour at one end (face) as an alternative to marking of the strength class.


Steel 12.9 — RAL 9017 Traffic Black