Connection thread: Left-handed thread R 3/8"
For transfusing from small bottle (5 kg and 11 kg bottle) to very small bottle (425 g).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!