For detailed information, other images and documents, please select individual articles from the following table.
Diamond impact drill EDSB 160-E
Robust diamond impact drill with anti-vibration handle and powerful 1500 watt motor
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Anti-vibration system with long additional handle
High power reserve
Powerful 1500 W motor provides power and power reserves
High degree of machine safety
Electronic and mechanical safety coupling
Wide range of applications
Additional impact function allows drilling in sand-lime brick
Robust metal gear housing
Speed control
Soft start
- Use without impact function for dry drilling
- Impact mechanism can be switched on if necessary
Ideally suited for drilling socket outlets
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!