Register now in 3 simple steps to gain access to purchase over 15,000 products
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
TRADE CUSTOMERS
CLICK & COLLECT
FAST DELIVERY
03300 555 444
40,000+ PRODUCTS
Sort by
Powerful nailer for processing pin nails with a width of 1.4 mm and a length of 25–64 mm
Powerful, light pneumatic nailer for processing half-head strip nails with a 30–34° angle
Very lightweight, powerful device for processing staples with a width of 12.8 mm and a length of 4–16 mm
Especially lightweight and handy nailer for nails with a diameter of 1.2 mm and a length of 15–54 mm
Handy, powerful device for processing staples with a width of 5.7 mm and a length of 10–40 mm
Battery-powered strip nailer for Ø 2.9 to 3.3 mm nails in lengths of 50 to 90 mm