Welcome to Würth UK For trade customers only

Direct installation

View our wide range of brochures here!

Sort by

Top seller
Popular products from category Direct installation

TOOLS FOR DIRECT FIXING: THE BEST PERFORMANCE

The direct, effective and fast fixing is suitable for different types of fastening. Among the most used tools there are nailguns or framing guns, equipped with a loader, which are particularly useful to make multiple fastenings in a short time. The application examples are quite numerous.

They are ideal for plasterers for fixing U-shaped walls for light walls; for the construction of formwork, brackets and reinforcements; as well as for electricians for fixing ducts for pipes and cables by means of tube clamps on different materials such as steel, concrete and masonry, and for those who work in the metal structural work for fixing steel profiles and sheets on steel structures.

The nailer is an instrument through which nails are pushed into a certain material by a propellant force. The insertion of the nails can take place through the firing principle, where all the energy produced is transferred to the nail, or piston thrust, which is controlled for the most part by the piston, in fact, and is transferred only minimally to the nails.

Since the piston remains inside the appliance, the user does not run any danger. Depending on the needs it is possible to have nails or cartridges. To optimize your work, it is important to choose quality fastening products and accessories that can last over time and guarantee high performance.

 

NAILS AND FIXING ACCESSORIES: MANY ADVANTAGES GUARANTEED

The automatic and semi-automatic fixing tools are particularly useful because they allow you to perform the job quickly and professionally, avoiding unnecessary waste of time. Practical and versatile, electric, pneumatic, cartridge or gas nailers are an indispensable work tool for those who need to make fixings on concrete, steel and wood. They are very suitable for plasterboard installers, for electricians and for those who work in the metal structural work. Do you need to fix it to the ceiling? We offer a supply of numerous products for direct fixing, from tools to accessories, perfect to facilitate the fixing operations necessary for your work.

 

EVERYTHING YOU NEED FOR DIRECT FASTENING IN OUR E-SHOP

Having products for direct fixing available is fundamental, especially in those circumstances in which it is necessary to act quickly and specifically, but it is also aimed at quality tools, powerful and easy to use, designed with the aim of facilitating the work of electricians, carpenters and plasterers.

Close. Closer. Würth!

Bild 1

Do you have a question?
We can help!

  • Fast help
  • Order by phone
    Telephone 03300 555 444
    Monday to Friday
    From 8am to 5pm*

*Not on public holidays

Bild 1

Würth
Service

  • Personal on-site consultation
  • Over 15,000 products
  • Click and collect from a local store
  • Fast delivery
  • Purchase on account
Bild 1

TRADE STORES NATIONWIDE

Würth is closer than ever, with trade stores opening across the country. Each store stocks around 4,000 products which are ready and waiting for you