For detailed information, other images and documents, please select individual articles from the following table.
Cup-shaped mask CM 3000 V FFP1 NR D
Complete protection and comfortable to wear thanks to special, soft filter materials
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Exhalation valve ensures a pleasant microclimate inside the mask
Low breathing resistance
Optimum fit and seal thanks to
- Pre-moulded design
- Nosepiece for a better grip
- Half-height sealing lip in the nose area
Looped-through cotton head strap
Use together with Würth safety glasses for optimum protection
Protects against non-toxic and non-fibrogenic particles, dust and aerosols up to four times the limit value, e.g. when working in an environment with cement dust, flour dust or when demolishing masonry, stone or concrete.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!