Disposable latex glove, powder-free

For detailed information, other images and documents, please select individual articles from the following table.

Disposable latex glove, powder-free

Liquid-tight disposable latex gloves

  • Colour: Cream
  • Material: Latex
  • Category: I
  • Length: 240 mm
  • Material thickness: 3.5 mil
  • Material thickness of finger (smooth): 0.13 mm
  • Material thickness of palm (textured): 0.10 mm
  • Material thickness of cuff (smooth): 0.07 mm
  • Tolerance, material thickness (+/-): 0.1 mm

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Size Standards Colour Material Quantity PU
price/PU
0899470890
M EN 455, EN 374, EN 2076 Cream Latex
100 pcs
0899470892
XL EN 455, EN 374, EN 388:2016 Cream Latex
100 pcs
0899470891
L EN 455, EN 374, EN 388:2016 Cream Latex
100 pcs
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
CAD data  | 
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
  • Liquid-tight, food-safe disposable glove

  • Silicone-free manufacturing process

  • Powder-free

  • Reversible


Material thickness:


Fingers: 0.15 mm, palm: 0.12 mm, cuff: 0.08 mm