The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Door closer GTS 601 with slide rail
Direct mounting without the need for a mounting plate
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Hydraulic top door closer with controlled closing sequence
Aluminium body and aluminium front disc cap
Slim design
Precise control of closing speed and end stop via a hexagon socket screw from the side
- Can be adjusted to local circumstances
- Closing speed infinitely adjustable via valve 180°–0° (hinge-side standard assembly) or 140°–0° (opposite-hinge head assembly)
- This enables the resistance of the safety catch on the locking plate to be more easily overcome
If door closers are mounted in damp rooms, unprotected outdoor installations, or for use in environments with aggressive, corrosive air content, special versions or protective measures are required.
Hinge side normal assembly DIN L (DIN R mirror-image)
Non-hinge side head assembly DIN R (DIN L mirror-image)
Specified dimensions not binding. Subject to technical changes
For internal doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!