The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Door closer STS 370 with scissor arm mechanism
Maximum strength for the building
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Hydraulic top door closer with controlled closing process.
- Additional protection as cover can only be removed with tool
- Precise controlling of the closing speed and end stop via a hexagon socket screw from the side
- Can be adapted to local conditions
If door closers are mounted in damp rooms, unprotected outdoor installations, or for use in environments with aggressive, corrosive air content, special versions or protective measures are required.
The use of a lintel casing bracket is not permitted for fire and smoke protection doors.
Hinge side normal assembly DIN L (DIN R mirror-image)
Non-hinge side head assembly DIN R (DIN L mirror-image)
Dimensions subject to change. Subject to technical changes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!