Welcome to Würth UK For trade customers only
Door closer STS 370 with lock arm
Door closer STS 370 with lock arm - 1
Door closer STS 370 with lock arm - 2
Door closer STS 370 with lock arm - 3
Door closer STS 370 with lock arm - 4
Door closer STS 370 with lock arm - 5
Door closer STS 370 with lock arm - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door closer STS 370 with lock arm

Keeps the door safely open in the set position

See product details

Available in 2 versions
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
  • Hydraulic top door closer with controlled closing process

  • Additional protection as cover can only be removed with tool

  • Precise controlling of the closing speed and end stop via a hexagon socket screw from the side

  • Can be adapted to local conditions
Notice

If door closers are mounted in damp rooms, unprotected outdoor installations, or for use in environments with aggressive, corrosive air content, special versions or protective measures are required.

Application area
Hinge side normal assembly DIN L (DIN R mirror-image)
Non-hinge side head assembly DIN R (DIN L mirror-image)

Specified dimensions not binding. Subject to technical changes