For detailed information, other images and documents, please select individual articles from the following table.
Double-handed grease gun
The short stroke two-hand grease gun for 500 g screw cartridges for easy and clean lubrication of machines.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Can process greases up to NLGI class 2
- Innovative short-stroke technology, i.e. with variable stroke
- 10 mm grease pump piston for fast grease delivery
- With hose holder
- Simple design with vacuum principle
- Ergonomic handle, non-slip, very good power handling
- Permanent check of level and grease type possible
- Quick and clean cartridge replacement
- Environmentally friendly as complete container drainage
Since the piston chamber of the grease gun is not filled using spring pressure, but via the vacuum generated by the piston, the hand lever must not be opened suddenly. Perform even and quick work cycles. Depending on the viscosity (given by NLGI degree and temperature), due to the vacuum principle, a delay time must be observed when the hand lever is open in order to achieve sufficient filling of the piston chamber.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
The short-stroke two-hand grease gun handles 500 g screw-type cartridges for easy and clean lubrication of machines.
- 1. Unscrew the cap from the cartridge. Bleed the cartridge until grease appears.
- 2. Manually tighten the cartridge through the centring ring into the grease gun head of the opened grease gun.
- 3. Press on the follower piston and pump the grease gun until grease appears at the mouthpiece. Repeat the process several times if necessary. Ready to use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!