For detailed information, other images and documents, please select individual articles from the following table.
BSD drill rod anchor
Twisting dowel pin with force-pushing UNC thread for steel or aluminium slotted sheet metal connections. High level of corrosion protection due to zinc-flake coating.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Direct screwing into 6 mm thick aluminium extrusion profiles without pre-drilling.
- For aluminium thicknesses over 6 mm and steel connections over 4 mm, pre-drill with a diameter of 6 mm
- Quick and easy, effort-saving screwing-in thanks to integrated forced feed
- High load-bearing capacity and high yield moment thanks to hardened steel quality
EN 14592
The general conditions of EN 14592:2008+A1:2012 and EC5 (EN 1995-1-1:2004 + AC:2006 + A1:2008) must be observed and applied.
EN 14592
Dowel pins for attaching slotted sheet metal/wood connections made of steel or aluminium.
Direct fitting or placement of BSD drill rod anchor when using aluminium extrusion profiles.
In the case of slotted sheet metal connections made of steel or flexible aluminium sheets, pre-drill through the wood and the metal slotted plate with a diameter of 6 mm.
In the case of multi-shear connections and when using wood with a bulk density of more than 350 kg/m3, position a screw clamp perpendicular to the slotted sheet metal to avoid excessive lateral tension on the wooden support during assembly.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!