For detailed information, other images and documents, please select individual articles from the following table.
6kg Dry Powder Fire Extinguisher
Dry powder extinguisher suitable for use on A, B, C Class fires and fires involving live electrical equipment.
Suitable for use in vehicles subject to Carriage of Dangerous Goods (ADR) regulations with respect to vehicle load where laden weight exceeds 3.5 Tonne.
Refillable, supplied with wall mounting bracket and pressure gauge.
Fully accredited to BS EN 3 and Kite marked.
Fire Rating 27A, 183B.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
CLASS [ A ]: Combustion of solid material such as wood, paper, textiles etc.
CLASS [ B ]: Combustion of liquids e.g. petrol, oil, paint, solvents and grease.
CLASS [ C ]: Combustion of flammable gases e.g. propane, butane, natural gas.
ELECTRICAL: Fire involving electrical equipment.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!