Welcome to Würth UK For trade customers only
Hollow drill bit Plus MFD-S
Hollow drill bit Plus MFD-S - 1
Hollow drill bit Plus MFD-S - 2
Hollow drill bit Plus MFD-S - 3
Hollow drill bit Plus MFD-S - 4

For detailed information, other images and documents, please select individual articles from the following table.

Hollow drill bit Plus MFD-S

MFD-S multi-purpose drill bit for drilling and suction in one operation.

See product details

Available in 6 versions
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
Dust-free drilling


  • The dust is extracted from the drill hole as soon as it is created

  • Protects the user from health risks

  • Extends service life

  • No subsequent drill hole cleaning necessary

  • Significantly inhibits the formation of dust on the construction site


Extra-sharp cemented carbide cutting edges with special diamond grinding on all sides


  • Clean, precise holes even when drilling through several different materials in one hole

  • Drilling does not break hollow-chamber bricks

  • Precise drilling


Drive arbor with impact stop function


The shortened mounting grooves, suitable for SDS-plus, prevent impacting use in hammer drills, even if the hammer mechanism is accidentally switched on, thereby preventing damage to the drill bit.



Suitable for all common, certified vacuums in dust class M


Flexible, one-piece rubber suction adapter



PGM tested


Suitable for drilling holes intended for anchor connections that are subject to approval.

Notice
  • Observe the enclosed operating instructions.

  • Not suitable for impact drilling. For rotary drilling only!

  • Only for use with dust class M vacuums.