For detailed information, other images and documents, please select individual articles from the following table.
EPDM butyl indoor sealing tape, 0.8 mm
Vapour diffusion blocking, air and water-permeable sealing tape
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Saves material as 0.8 mm thickness meets the same requirements as 1.2 mm thickness
- More economical
- Simpler and more flexible processing, e.g. in corners
- Improved sustainability through resource savings
Watertight and vapour diffusion blocking
- Protects against moisture penetrating the masonry from the inside, thereby reducing the risk of moisture-related building damage
- Thanks to its high-quality and flexible material, the EPDM film remains permanently sealed and compensates particularly well for component movements
- Its high UV and weathering resistance make the EPDM film ideally suited for permanently secure sealing
- Reliable installation is also achieved on slightly uneven construction surfaces in combination with EPDM sealing tape adhesive
- Good compatibility with bitumen
- Internal sealing e. g. for floor elements, thresholds of external doors if the seal comes into contact with screed.
- Due to the vapour pressure gradients, EPDM indoor sealing tape must be used for internal sealing and EPDM outdoor sealing tape for external sealing. Please note the print on the tape.
- Tape cannot be plastered over.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Permanent, reliable sealing of joints indoors, e.g. for window sills, floor-level windows and balcony doors, for outside door sills, conservatories and in façade areas.
- The surfaces must be dry, dust-, grease- and ice-free and capable of bearing loads. We recommend cleaning the elements with Activating Cleaner surface cleaner.
- Installation: Cut the EPDM tape to the required length. Apply the SMP EPDM adhesive sealing tape to the surface and wipe off with a spatula. The thickness of the adhesive layer should be 1 mm. Glue the EPDM tape to the surface and press on lightly using a press-on roller, while ensuring tension-free installation.
- The butyl self-adhesive tape is used as a mounting aid on the frame/element and the tape must be secured with a mechanical fixing in accordance with DIN18533.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!