For detailed information, other images and documents, please select individual articles from the following table.
Electric planer EH 4
High-performance planer with extra-large chip ducts and chip bag for fault-free, clean operation
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Effortless planing without the need to exert a great deal of force, even with hard wood
High-performance 1050-W motor
Perfect surface finishes
High circumferential speed and large blade shaft diameter
Eliminates almost all cleaning in the surrounding area
High-volume chip bag with fill level display
Greatest possible level of flexibility when working
Chips can be ejected to the right or left (adjustable)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!