Welcome to Würth UK For trade customers only
Exterior window sealing tape Euraseal O-100
Exterior window sealing tape Euraseal O-100 - 1
Exterior window sealing tape Euraseal O-100 - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Exterior window sealing tape Euraseal O-100

Elastic window sealing tape that is very easy to plaster over.

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth trade store
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
Good elasticity


Together with the special fleece, the elastic film ensures a high level of crosswise flexibility. This provides additional safety when components move.



Secure attachment on uneven reveals


The flexible tape and adhesive ensure the tape is securely attached even to mortar joints and cavities in the reveal.



Tested sealing properties


  • Seals tight against driving rain and wind, is vapour-permeable

When used correctly and professionally, the required sealing properties will comply with the new Energy Saving Ordinance.



Ideal for plastering over


High-quality special fleece provides an optimum base for commercially available plasters.



Material flexibility makes it very easy to use



Self-adhesive strip is extremely adhesive, good level of adhesion from temperatures as low as 0°C

Notice

An excess length of 5 cm must be maintained in the corner area. A movement loop must be integrated, which is easy to position on damp adhesive.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.