For detailed information, other images and documents, please select individual articles from the following table.
Extreme grease for off-road vehicles
For wet, dirty and high-load conditions, especially at low to medium speeds.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Off-road use: excavators, bulldozers and other similar vehicles
The perfect choice for heavy-duty applications in hot or wet and corrosive environments, including salt water.
- Strong and long-lasting adhesion to surfaces, forming permanent barrier against dust, dirt and water.
- Excellent resistance to shock loads
- Extremely high shear stability
- Extremely durable
- Outstanding resistance to water
- Excellent mechanical stability, excellent corrosion protection
- Temperature peaks up to 180°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!