- Laminated polythene/cloth tape
- High tensile strength (34.8N/cm)
- Excellent general purpose repair tape
- Application temperature 10° C to 45°C
- Elongation at break 24.6%
- Suitable for edging sealed glass units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!