A high level of final adhesive strength is achieved after a curing time of 24 hours
Very strong adhesion also on rough and slightly uneven surfaces
The tape has a vibration damping effect and compensates for the expansion properties of two different materials
High temperature, UV and weather resistance
Trim and functional metal strips, logos, emblems, screens and holding brackets in the automobile industry
Attachment of name plates on machines
For attachment of spoilers in connection with mechanical elements
The tape can be used indoors as well as outdoors
The surfaces to be joined must be dry and free from dust, grease and silicone
In order to assure perfect adhesion, sufficient pressure must be applied to the tape during installation
Optimal final adhesive strength is reached after 24 hours
In case of sensitive surface finishes (e.g. PP, PE, rubber) and porous surfaces (e.g. wood or stone), carry out a preliminary application test
In case plastic materials are joined containing plasticizer additives, these additives may change the adhesive layer and impair the strength of the adhesive (perform preliminary test)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!