Flat chisel Plus Longlife & Speed
Flat chisel Plus Longlife & Speed - 1
Flat chisel Plus Longlife & Speed - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flat chisel Plus Longlife & Speed

Premium next-generation flat chisel with tool chuck suitable for SDS-plus.

  • Length: 250 mm
  • Width: 20 mm
  • Tool holding device: Suitable for SDS-plus
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
Art.-no. Length Width Tool holding device Quantity PU
price/PU
0648862250
250 mm 20 mm Suitable for SDS-plus
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
Optimised jam protection


The new chisel shape prevents jamming and reduces friction.



High removal rate


Self-sharpening design removes more material in less time and ensures a high removal rate across the tool's full service life.



Up to 200% longer service life compared to standard versions


Extended work area