For detailed information, other images and documents, please select individual articles from the following table.
Flat drill bit assortment 6 pieces
For wood. Drills up to 10 times faster than a standard flat drill bit.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Self-propelled threaded tip
Moves rapidly through the wood with minimal effort required on the user's part.
Two cutting edges
Fast penetration of the material with equally good drilling hole quality.
Excellent, rapid chip removal
Specially curved blade cleans the drilling hole to prevent tear-out from occurring.
Hexagon shank
No slippage of drill bit in the drill chuck.
Medium hard woods, soft woods, fibreboards, chip boards and soft building materials such as gypsum plasterboard
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!