Register now in 3 simple steps to gain access to purchase over 15,000 products
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
TRADE CUSTOMERS
CLICK & COLLECT
FAST DELIVERY
03300 555 444
40,000+ PRODUCTS
Sort by
Standard speed drill bit with two chip breakers for drilling in wood
The professional wood drill bit enables precise and tear-free drilling in various types of wood and is particularly suitable for hard, coated chipboard.
Drills up to 10 times faster than a standard flat drill bit
The high-performance Forstner drill bit with up to ten times higher working speed and up to three times longer service life than conventional Forstner drill bits.
For rapid, energy-conserving and clean work
For precise drilling up to a diameter of 7 mm