Welcome to Würth UK For trade customers only
Grommet plate
Grommet plate - 1
Grommet plate - 2
Grommet plate - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Grommet plate

Ideal for use in tight spaces. High packing density in a very small space.
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
  • Significant reduction in working time compared with conventional systems

  • Space saving of over 50 % compared with conventional cable glands

  • Membrane can be pierced, high impermeability (IP66)

  • Snap-in or screw mounting possible

  • Elastomer plate made of EPDM, seal made of TPE

  • UL file number: E140310
Application area