Welcome to Würth UK For trade customers only
Hammer drill bit multi-pack Plus Quadro-L Vario, 12 pieces
Hammer drill bit multi-pack Plus Quadro-L Vario, 12 pieces - 1
Hammer drill bit multi-pack Plus Quadro-L Vario, 12 pieces - 2
Hammer drill bit multi-pack Plus Quadro-L Vario, 12 pieces - 3
Hammer drill bit multi-pack Plus Quadro-L Vario, 12 pieces - 4

For detailed information, other images and documents, please select individual articles from the following table.

Hammer drill bit multi-pack Plus Quadro-L Vario, 12 pieces

The perfect solution for reinforcements and hard materials, featuring a symmetrical one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement.
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
Significantly improved compatibility with reinforcements


The symmetrical 4 x 90° cutting edge geometry (up to Ø 10 mm with solid carbide head) prevents the drill bit from hooking in or running off centre when striking e.g. reinforcements.



Noticeably quicker drilling


The advanced tip geometry and asymmetrically placed elevations on the cutting edges ensure improved traction.



Perfect drilling properties over the entire service life


  • Thanks to head geometry that is tailored to the drill bit diameter

  • One-piece carbide element for high stability thanks to the maximised attachment surface with the steel body.


Considerably improved drilling speed and dust removal while at the same time offering increased security against breakage


Vario spiral conveyor with back that narrows at the front and widens at the rear, as well as sharper angle at the spiral end ensures reduced friction, high stability and maximum transmission of impact energy.



Optimum guidance in drilled hole


Thanks to the four cutting edges and four-spiral geometry of the drill bit, it is optimally guided into the drilled hole.



Precise drilling


The special self-centring tip enables precise tapping.

Notice

Iron reinforcements may only be drilled through with permission from a structural engineer.