For detailed information, other images and documents, please select individual articles from the following table.
Hand-held circular saw HKS 65-E POWER
1800 W hand-held circular saw with low weight and high cutting speed. Coordinated guide rail means it is also ideal for precise cuts
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Ergonomic design
- Low weight for perfect handling
- Base plate from die-cast aluminium
Rapid progress with work
With constant electronics, the speed remains constant, even under loads.
Adjustable speed
Speed preselection for matching to each operation.
Protection of the user and the motor
Soft start
Extraction device
Almost no sawdust in the working area if used in conjunction with a Würth industrial vacuum cleaner.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!