For detailed information, other images and documents, please select individual articles from the following table.
Heat-shrink crimp branch connector end connector
Branch connections from two to max. four wires
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Transparent heat-shrink tubing
Straightforward visual monitoring of connection
Slimline design
Low space requirement
Shrinkage ratio of 4:1
Broad range of applications
RoHS-compliant
Avoid localised overheating of the heat-shrink tubing!
Conventional method:No dust and moisture density
Can only be used in dry areas!
Heat-shrink crimp branch connectorDust- and moisture-proofcan be used everywhere!
Strip the wire. Stripping length: Insert 16 mm. Conductor into the end branch connector.
Produce crimping.The colour code on the
heat-shrink tubing provides the
crimp die.
Arrange the ladder so that hotmelt adhesive can flow into the
spaces
Shrink the heat-shrink tubing end
until the spaces
are filled with
hot melt adhesive
Do not heat the crimp surface and connector head!
RoHS-compliant
Dust-proof and damp-proof connections
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!