The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Heat-shrink crimp and solder connector with colour indicator HIGH-END butt connector
High-quality crimp and solder connector with double-walled heat-shrink tubing, crimp sleeve with inspection holes and lead-free solder with colour indicator to ensure an optimal solder connection.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Crimp-fixed cable — no third hand required
Easier than conventional solder connectors
Lead-free solder with increased surface tension
Higher tensile strength since the solder does not disperse so rapidly.
Double-walled 3M heat-shrink tubing
Increased mechanical resistance, higher disruptive strength
Connection sleeve with inspection holes, transparent heat-shrink tubing
Straightforward visual monitoring of the connection
Avoid localised overheating of the heat-shrink tubing.
RoHS-compliant, lead-free design
Dust-proof and damp-proof connections
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!