Welcome to Würth UK For trade customers only
HEAT SHRINK HOSE SET WITH DISPENSER SYSTEM ORSY 10

For detailed information, other images and documents, please select individual articles from the following table.

HEAT SHRINK HOSE SET WITH DISPENSER SYSTEM ORSY 10

See product details

Available in 3 versions
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
ORSY® 10 DISPENSER SYSTEM FOR HEAT SHRINK HOSES



  • Small dispenser, empty

  • With 8 small reel stars for cables or heat shrink hose


THIN-WALLED HEAT-SHRINK HOSE WITHOUT INTERNAL ADHESIVE



On cardboard core for ORSY® 10 dispenser system



  • UL 224 (except transparent variant)

  • Dielectric strength: 20 kV/mm

  • Min./max. shrinkage temperature: 90 to 200 °C

  • Min./max. temperature conditions: -55 to 125 °C

  • Material: Polyolefin

  • Flame-retardant: Yes