Welcome to Würth UK For trade customers only
Holder

For detailed information, other images and documents, please select individual articles from the following table.

Holder

For bundling cables, hoses etc.

  • Material: PA 6.6 - Polyamide
  • Colour: Natural
  • Min. installation temperature: -10 °C
  • Min./max. temperature resistance: -35 to 85 °C
  • Halogen-free: Yes
  • Silicone-free: Yes
  • Flammability: Self-extinguishing in accordance with UL94 V2

See product details

Available in 2 versions