For detailed information, other images and documents, please select individual articles from the following table.
Plumbing hole puncher assortment
Hole punchers with 28.3, 31.7 and 35.0 mm diameter with three-way splitting for punching out holes in sink units
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Three cutting tips
- Less deformation of the material being punched
- No sticking and no bending of the draw bolt
- No damage to the screw thread
- Improved support
Four notches on the die
for precise alignment at the cross line.
Can be used for materials up to 2.0 mm thick
In steel (St37), aluminium, copper and GFRP
Contents:
- 1 x punch dia. 28.3 mm, die and draw bolt
- 1 x punch dia. 31.7 mm, die and draw bolt
- 1 x punch dia. 35.0 mm, die and draw bolt
- 1 x AF 17 combination wrench
- 3 x draw bolts 12.9, M10x1x50
- The waste piece falls out of the die more easily if you rotate the punch by 2-3 turns in the die after punching.
- For pre-drilling: Twist drill bit HSCo, dia. 11.0 mm, art. no. 0626001100
- For greasing the draw bolt: AL 1100, art. no. 08931101
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!