For detailed information, other images and documents, please select individual articles from the following table.
Double-sided hook and loop fastener strip
Versatile, re-sealable adhesive hook-and-loop fastener with hooks on the front and velour on the back. Suitable for bundling cables, pipes and hoses on construction sites, in trade fair construction or as a fixing aid.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Very high-quality, dense hook and loop material
Creates a secure seal.
Can be opened and closed repeatedly
The tape can be used multiple times to cut costs.
Flexible applications
Required lengths of tape can be cut, making it ideal for versatile applications.
Easy to remove and gentle on surfaces
Bonds can be easily removed as no adhesive is used.
The tape is not suitable for securing items during transport.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- For bundling and sorting cables in e.g. the electrical or automotive industries, on construction sites, in exhibition stand construction or event technology.
- For bundling and fixing items such as pipes and hoses.
- For fixing plants in e.g. nurseries.
- Fixing aid when assembling and bonding.
- For holding open rolls of VKP tape together.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!