Welcome to Würth UK For trade customers only
CERALINE hook-and-loop fabric disc
CERALINE hook-and-loop fabric disc - 1
CERALINE hook-and-loop fabric disc - 2
CERALINE hook-and-loop fabric disc - 3

For detailed information, other images and documents, please select individual articles from the following table.

CERALINE hook-and-loop fabric disc

Used for grinding surfaces, dressing, smoothing, deburring and for welding seam machining.

See product details

Available in 3 versions
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
Extremely high and very fast material removal with a cool grind


High-performance sanding grain and functional top layer



Very long service life and low contact pressure


High-performance ceramic abrasive grain

Notice
  • Recommended speed 2,500 rpm - 5,300 rpm

  • Use only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.

  • Free of iron, chlorine and sulphur (≤ 0.1%)