Welcome to Würth UK For trade customers only
300mm Horizontal Bandsaw with Hydraulic Arm

For detailed information, other images and documents, please select individual articles from the following table.

300mm Horizontal Bandsaw with Hydraulic Arm

Manufactured to comply with Safety of Machinery (Safety) Directives 1992 (and amendments) and fully CE approved.
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
  • Saw arm is fitted with hydraulic damping to prevent the arm being dropped onto the workpiece and to ensure smooth cutting performance.

  • 300mm Capacity at 90° and 170mm at 45°.

  • 550W/230V Motor.

  • Coolant fluid system and main power controls are switched on individual circuits.

  • Heavy-duty single phase electric motor.

  • Supplied with bi-metal blade.
NoticeThis item is heavy. Extra assistance must be provided at the delivery point to help its safe delivery