Welcome to Würth UK For trade customers only
Cylindrical pin, hardened ISO 8734 steel plain, type A hardened, tolerance class m6
Cylindrical pin, hardened ISO 8734 steel plain, type A hardened, tolerance class m6 - 1
Cylindrical pin, hardened ISO 8734 steel plain, type A hardened, tolerance class m6 - 2
Cylindrical pin, hardened ISO 8734 steel plain, type A hardened, tolerance class m6 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Cylindrical pin, hardened ISO 8734 steel plain, type A hardened, tolerance class m6

See product details

Available in 110 versions
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
Notice

ISO 8734 replaces DIN 6325