Welcome to Würth UK For trade customers only
Impact drill bit cassette DUO-S, straight shank 10 pieces
Impact drill bit cassette DUO-S, straight shank 10 pieces - 1
Impact drill bit cassette DUO-S, straight shank 10 pieces - 2
Impact drill bit cassette DUO-S, straight shank 10 pieces - 3
Impact drill bit cassette DUO-S, straight shank 10 pieces - 4
Impact drill bit cassette DUO-S, straight shank 10 pieces - 5

For detailed information, other images and documents, please select individual articles from the following table.

Impact drill bit cassette DUO-S, straight shank 10 pieces

High-performance impact drill bit with the features of a hammer drill bit. Available in ORSY® system cassette.
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
Precise drilling


Excellent centring properties of lathe centre



Hammer-resistant, extremely robust and designed for the toughest applications


  • State-of-the-art vacuum hardening

  • High-strength tungsten carbide tip

  • Optimum high-vacuum soldering, heat-resistant up to 1100°C

  • Specially heat-treated clamping shank

  • High-strength drill bit body, same shaft material as hammer drill bits


Fast drilling progress


  • Aggressively ground carbide plate

  • Multi-spiral, large-volume feed helix


Suitable for rotary drilling and impact drilling


Special tungsten carbide tip geometry



PGM certified


Suitable for drilling holes intended for anchor connections that are subject to approval.



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening