Welcome to Würth UK For trade customers only
Joist Hanger Welded

For detailed information, other images and documents, please select individual articles from the following table.

Joist Hanger Welded

For building into walls with a minimum crushing strength of 3.5N/mm²

See product details

Available in 5 versions
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
Material standard DIN EN 10346
Material: 2.5mm Pre Galvanised Mild Steel
Material Standad DIN EN 10346
Notice

The masonry flange should always be securely fixed or adequately embedded and should never be placed in dry slots.

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.